#2-56 Socket Head Cap Screw, Plain Aluminum, 3/16 in Length

  • Mfr # ZS72002C03

  • Zoro # G0791470


product price:  $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Hex Drive
Thread Size
#2-56
Screw Length
3/16 in
Material
Aluminum
Finish
Plain
Drive Size
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZS72002C03
Zoro #
G0791470
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Screw Length
3/16 in
Drive Size
5/64 in
Head Height
0.086
Minimum Thread Length
3/16 in

Details

Item
Socket Head Cap Screw
Material
Aluminum
Finish
Plain
Drive Type
Hex
System of Measurement
Inch

Description

SHCS Aluminum-USA,2-56X3/16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.