This item is Discontinued.

Smc 5/32" Tube x FNPT Brass Adapter KQ2F03-34A

5/32" Tube x FNPT Brass Adapter (Discontinued)

  • Mfr # KQ2F03-34A
  • Zoro # G0793432
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2F03-34A
Zoro #
G0793432
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
5/32 in
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
1/8"

Details

Item
Female Adapter
Max. Pressure
145 psi
Fitting Connection Type
Tube x FNPT
Temp. Range
23 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
Tube x FNPT
Basic Pipe Fitting Shape
Adapter
Specific Fitting Shape
Adapter
Tube Fitting Material
Brass
Basic Pipe Fitting Material
Metal

Description

Female Adapter, Specific Fitting Shape Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.