Hose To Pipe Adapter, Double Female

  • Mfr # 4KG85

  • Zoro # G0794105


product price:  $6.19
/ea

Key Features

Fitting Size
1/2 in x 3/4 in
Fitting Connection Type
NPT x NH
Coupling Description
Double Female
Material
Brass
Connection
3/4" FGHT x 1/2" FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4KG85
Zoro #
G0794105
UPC #
190735850244
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
1/2 in x 3/4 in
Hose Fitting B Size
3/4 in
Hose Fitting A Size
1/2 in
Overall Length
30 mm
Size
1/2 NPT(F) x 3/4 GHT(F)

Details

Fitting Connection Type
NPT x NH
Item
Garden Hose Adapter
Coupling Description
Double Female
Material
Brass
Connection
3/4" FGHT x 1/2" FNPT
Hose Fitting B Gender
Female
Hose Fitting B Connection Type
NH
Hose Fitting A Gender
Female
Hose Fitting A Connection Type
NPT
Fitting Movement
Rigid
Fitting Material
Brass x Brass
Type
Double Female

Description

Garden Hose Adapter, Rigid, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NH, Fitting Material Brass x Brass, Overall Length 30 mm

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.