Spiral Wrap, 2 in Max Bundle Dia., 100 ft, Polyethylene, Black
Mfr # T25FR-C20Y
Zoro # G0794503
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
For Maximum Bundle Diameter
2 in
Wall Thickness
0.04 in
Length
100 ft
Material of Construction
Polyethylene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T25FR-C20Y
Zoro #
G0794503
UPC #
7498310783
Country of Origin
United States
Dimensions
For Maximum Bundle Diameter
2 in
Wall Thickness
0.04 in
Length
100 ft
Outside Dia.
0.25 in
Details
Item
Spiral Wrap
Material of Construction
Polyethylene
Color
Black
Description/Special Features
Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flammability Rating: UL94V-0
Temp. Range
-4 Degrees to 122 Degrees F
Standards
UL Recognized - E141152; UL94V-0
Description
Spiral Wrap,0.25"x100ft L,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.