1" FNPT Galvanized Union

  • Mfr # 1LBT3

  • Zoro # G0795234


product price:  $41.59
/ea

Key Features

Specific Fitting Shape
Union
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Fitting Connection Type
FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1LBT3
Zoro #
G0795234
UPC #
190735910146
Country of Origin
Thailand

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in

Details

Item
Union
Specific Fitting Shape
Union
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Fitting Connection Type
FNPT
Standards
ASME B16.39, ASTM A197
Max. Pressure
600 psi @ 150 Degrees F WOG
Pipe Fitting Schedule/Class
Class 300
Saturated Steam Pressure
300 psi
Specific Pipe Fitting Shape
Union
Pipe Fitting Material
Malleable Iron
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Color
White
Fitting Side B Gender
Female
Class
Class 300
Includes Seal
No
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Type
NPT
Finish/Coating
Galvanized
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11 1/2

Description

Union, Malleable Iron, Galvanized, Class Class 300, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.