Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1X/290/SS
Zoro #
G0796135
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width (In.)
3-7/8
Roller Width/Dia. (In.)
No Roller
Depth (In.)
2
Height (In.)
4-1/8
Details
For Use With
2YFA9 and 2YFC1 SS Track
Material
Stainless Steel
Finish
Stainless steel
Max. Weight (Lb.)
330
Hardware
Not included
Item
Track Jointing
Type
Sidewall Mounting Bracket
Description
Track Jointing, Sidewall Mounting Bracket, Max. Weight (Lb.) 330, Stainless Steel, -, Stainless Steel Finish, Length (In.) -, Height (In.) 4-1/8, Width (In.) 3-7/8, Depth (In.) 2, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) No Roller, - Mounting, Mounting Hole Size (In.) -, - Bearings, Hardware Not Included, Requires -, For Use With 2YFA9 and 2YFC1 SS Track
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.