Box End Wrench, 7/16 x 1/2 in., 8-21/64 L (Discontinued)
- Mfr # BWS-1206P
- Zoro # G0797824
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWS-1206P
Zoro #
G0797824
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 1/3 in
Details
Item
Box End Wrench
Material
Alloy Steel
Finish
Satin
SAE or Metric
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Points
12
Features
Long
Offset
15 Degrees
Tether Style
Tether Capable
Description
Box End Wrench, Alloy Steel, Satin, Overall Length 8 1/3 in, Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.