Pump, Fountain, 2 HP, 230V

  • Mfr # 5RGV7

  • Zoro # G0797903


product price:  $2,099.99
/ea
Free Shipping & Returns

Key Features

HP
2 hp
Voltage
230V AC
Amps
11 A
Max. Head
68 ft
Hz
60
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5RGV7
Zoro #
G0797903
UPC #
190735350362
Country of Origin
China

Dimensions

Length
15 3/4 in
Height
8 7/8 in
Cord Length
12 ft
Width
8 1/2 in
Max. Dia. Solids
1/8 in
Overall Width
8.5 in
Overall Height
8.9 in
Overall Length
15.8 in
Compatible Discharge Pipe Size
1 1/4 in
Solid Diameter (Maximum)
0.13 in

Details

Item
Pond Pump
HP
2 hp
Voltage
230V AC
Amps
11 A
Max. Head
68 ft
Hz
60
Duty
Continuous
Outlet
1-1/4 in (F)NPT
Installation Position
Horizontal
Seal Material
Buna-N, Carbon, Ceramic
Port Rotation
90 Degrees Increments
Overload Protection
yes
Motor Type
PSC
GPH of Water @ 30 Ft. of Head
6,180
GPH of Water @ 10 Ft. of Head
7,920
Housing Material
Brass
Impeller Material
Brass
GPH of Water @ 20 Ft. of Head
6,720
Full Load Amps
11 A
Cord Type
16AWG*3C STW
Motor RPM
3,450 RPM
Agency Compliance
CUS
Standards
CUS Certified
Duty Cycle
Continuous
Flow Rate @ 20 ft of Head (Maximum)
112 gpm
Nameplate Voltage
230V AC
Flow Rate @ 30 ft of Head (Maximum)
103 gpm
Electrical Connection Type
Plug-In
Submersible
Yes
Maximum RPM
3,450 RPM
Discharge Rotation
90 Degrees Increments
Pump Housing Material
Brass
Minimum Flow Rate
103 gpm
Flow Rate @ 10 ft of Head (Maximum)
132 gpm
Horsepower
2 hp
Discharge Type
NPT
Flow Rate @ 5 ft of Head (Maximum)
135 gpm
Pump Type
Fountain Pump
Frequency
60 Hz
Flow Rate @ 15 ft of Head (Maximum)
122 gpm
Intake Type
Screened
Thermal Overload Protection
Yes
Maximum Feet of Head
68 ft
Feet of Head (Minimum)
10 ft
Maximum Flow Rate
132 gpm

Description

Pond Pump, Pump Housing Material Brass, Horsepower 2 hp, Nameplate Voltage 230V AC, Maximum Feet of Head 68 ft, Flow Rate @ 5 ft of Head (Maximum) 135 gpm, Flow Rate @ 10 ft of Head (Maximum) 132 gpm, Flow Rate @ 15 ft of Head (Maximum) 122 gpm, Flow Rate @ 20 ft of Head (Maximum) 112 gpm, Compatible Intake Pipe Size Not Applicable, Compatible Discharge Pipe Size 1 1/4 in, Intake Type Screened, Discharge Type NPT, Cord Length 12 ft, Pump Type Fountain Pump, Submersible Yes, Amps 11 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.