Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410712
Zoro #
G0798777
UPC #
-
Country of Origin
Unknown
Dimensions
Max Overall Bulb Length
4-1/8"
Max. Overall Bulb Length
4-1/8"
Overall Length
4.1 in
Bulb Dia.
1.1 in
Details
Bulb Color Temp.
3000K
Bulb Shape
BA9
Voltage
120
Watts
2.5
Lumens
30
Item
LED Light Bulb
Energy Star Compliant
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Average Bulb Life
15,000 hr.
Bulb Designation
3BA9 END/CL WW 120V 120 8/1
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Special Features
Clear
Description
Endura LED Lamp, Non-Dimmable, Lamp Shape BA9, Base Type Candelabra Screw, 30 Lumens, Voltage 120, 2.5 Watts, Color Temp. 3000K, Average Life 15,000 hr., Color Warm, CRI 80, Overall Length 4.1 In., Lamp Designation 3BA9 END/CL WW 120V 120 8/1, Bulb Dia. 1.1 In., Type Decorative, Energy Star Compliant No, Footnotes LED, Special Features Clear, Green Certification or Other Recognition RoHS Compliant, Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.