Pressure Switch, Standard, DPST, 1 Ports, 1/4" FNPS, 60 to 200 psi Range, Polypropylene

  • Mfr # 9013FHG42J59X

  • Zoro # G0800177

CAD Available

product price:  $42.89
/ea

Key Features

CAD Drawing
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
60 to 200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9013FHG42J59X
Zoro #
G0800177
UPC #
785901000884
Country of Origin
Mexico

Dimensions

Manufacturer Warranty Length
18 mo

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" FNPS
Range
60 to 200 psi
Housing Material
Polypropylene
Factory On Setting
135 psi
Factory Off Setting
175 psi
Standards
ANSI /NSF Standard 61, CSA Certified, FDA 21CFR.2600, NEC Article 430-84, UL 508
Series
9013FH
AC Contact Rating
10A @ 575V
Special Features
Nitrile (Buna-N) Diaphragm
Pressure Switch Application
Air Compressor
Pressure Switch Range
60 to 200 psi
Pressure Switch Unloader
1/4 in Compression
Pressure Switch Differential
40 psi
Pressure Switch Factory On/Off Setting
135/175 psi
Temp. Range
-22 Degrees to 257 Degrees F
Manual Switch Action
None
Pressure Switch Port Type
(1) Port, 1/4 in FNPS
Pressure Switch Electrical Contact Form
DPST
Burst Pressure
220 psi
Phase
Single/Three
IP Rating
IP20 (IEC 60529)
Electrical Connection
Screw-Clamp Terminals
Material
Polypropylene Cover; Noryl Thermoplastic Resin Cover
HP
2 HP @ 23 HP @ 230V0V
Product Type
Air Compressor Switch
Actuator Style
Diaphragm
Switch Function Configuration
None
Horsepower @ Three Phase - 240V AC
3 hp
Pressure - Maximum
200 psi
Horsepower @ Single Phase - 240V AC
2 hp
Media Temperature - Minimum
-33 Degrees F
Horsepower @ Single Phase - 120V AC
1 1/2 hp
Media Temperature - Maximum
257 Degrees F
Differential Pressure - Maximum
40 psi
Horsepower @ Three Phase - 480V AC
1 hp
Pressure - Minimum
100 psi
CAD Available
Yes

Description

Air Compressor Switch, Air Compressor, Manual Switch Action None, (1) Port, 1/4 in FNPS, Pressure Switch Factory On/Off Setting 135/175 psi, 1/4 in Compression Pressure Switch Unloader, Pressure Switch Differential 40 psi, Pressure Switch Range 60 to 200 psi, Pressure Switch Electrical Contact Form DPST, Pressure Switch Action Standard, NEMA Rating 1, Series 9013FH, HP @ 1 Phase - 120V 1 1/2 hp, HP @ 1 Phase - 240V 2 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 480V 1 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.