Circulating Pump Coupler, 118473

  • Mfr # 118473

  • Zoro # G0800301


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Coupling Material
Cast Iron
Bell & Gossett Pump Model
118473
For Pump Number
4RD13, 4RD14, 5YN64 to 72
Type
Clockwise Rotation
Shaft Size (In.)
1/2 in x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118473
Zoro #
G0800301
UPC #
683328210100
Country of Origin
China

Dimensions

Shaft Size (In.)
1/2 in x 1/2 in
Manufacturers Warranty Length
1 yr.

Details

Coupling Material
Cast Iron
Bell & Gossett Pump Model
118473
For Pump Number
4RD13, 4RD14, 5YN64 to 72
Item
Circulating Pump Coupler
Type
Clockwise Rotation
Compatible with Brand
Bell & Gossett
Compatible with Manufacturer Model Number
105089, 105097, 604S, 608S, 608T, 611T, 613S, B604S, B611S
Compatible with Series
E-60, 60
Compatible with Series Family
E-60, 60
Compatible with Pump Type
In-Line Circulating Pumps
Compatible Manufacturer Part Number
105089, 105097, 604S, 608S, 608T, 611T, 613S, B604S, B611S
Compatible Manufacturer Model Number
105089, 105097, 604S, 608S, 608T, 611T, 613S, B604S, B611S
For Use With Mfr. Model Number
105089, 105097, 604S, 608S, 608T, 611T, 613S, B604S, B611S
Compatible with Manufacturer Model No.
105089, 105097, 604S, 608S, 608T, 611T, 613S, B604S, B611S
Compatible with Mfr. Model No.
105089, 105097, 604S, 608S, 608T, 611T, 613S, B604S, B611S
For Use with Mfr Model Number
105089, 105097, 604S, 608S, 608T, 611T, 613S, B604S, B611S
Compatible Pump Manufacturer Part Number
105089, 105097, 604S, 608S, 608T, 611T, 613S, B604S, B611S
Product Type
Coupler Kit
Compatible Mfr. Model Number
105089, 105097, 604S, 608S, 608T, 611T, 613S, B604S, B611S

Description

Circulating Pump Coupler, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 4RD13, 4RD14, 5YN64, 5YN65, 5YN66, 5YN67, 5YN68, 5YN69, 5YN70, 5YN71, 5YN72, Compatible Manufacturer Model Number 105089, 105097, 604S, 608S, 608T, 611T, 613S, B604S, B611S, Compatible with Series E-60, 60, Compatible with Series Family E-60, 60, Coupling Material Cast Iron, Number of Splines Not Applicable, Compatible with Pump Type In-Line Circulating Pumps, Manufacturers Warranty Length 1 yr.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.