This item is Discontinued.

Philips LED Bulb, Cylindrical, 2700K, 5000 lm, 35W 929001396004

LED Bulb, Cylindrical, 2700K, 5000 lm, 35W (Discontinued)

  • Mfr # 929001396004
  • Zoro # G0800654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929001396004
Zoro #
G0800654
UPC #
046677473556
Country of Origin
Unknown

Dimensions

Overall Length
10 in
Bulb Dia.
4 1/8 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Shape
Cylindrical
Dimmable
No
Voltage
120 to 277V AC
Watts
35W
Light Technology
LED
Lumens
5000 lm
Item
LED Bulb
Shatter-Resistant
Yes
Wattage Equivalency
100W MH/100W HPS
Overall Bulb Shape
Cylindrical
Trade Number
35ED28/LED/727/ND 120-277V G2 CT 4/1
Overall Bulb Base Type
Medium Screw
Rated Life
50,000 hr
Bulb Primary Application
Post Top
Bulb Beam Angle
360 Degrees
Color Temperature
2700 K

Description

LIGHTING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.