118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC No 9

  • Mfr # 44079

  • Zoro # G0800782


product price:  $2.49
/ea

Key Features

Overall Length
3 5/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#9
Number of Flutes
2
Shank Dia.
4.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44079
Zoro #
G0800782
UPC #
662355440797
Country of Origin
United States

Dimensions

Overall Length
3 5/8 in
Drill Bit Size
#9
Shank Dia.
4.9 mm
Depth:Dia. Ratio
4xD
Flute Length
2 7/16 in
Drill Bit Dimension Type
Wire
Shank Size
0.196
Shank Length
1 3/16 in
Diameter
0.196
Maximum Drilling Depth
1 13/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0589 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Number of Pieces
1
Application
For Carbon Steel And Cast Iron
List Number
150
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1960
Flute Type
Spiral
Standards
ANSI
Drill Style
Jobber Drill
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, P
Series
150
Aircraft Drill
No
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #9, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1960, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.