Laboratory Utility Deep Ledge Cart, Polymer, 2 Shelves, 33 3/4 in L, 21 1/2 in W, 33 1/4 in H

  • Mfr # GRBC2030-2DMB

  • Zoro # G0800898


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33 1/4 in
Overall Length
33 3/4 in
Overall Width
21 1/2 in
Material
Polymer
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRBC2030-2DMB
Zoro #
G0800898
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 1/4 in
Overall Length
33 3/4 in
Overall Width
21 1/2 in
Width
21 1/2 in
Length
33 3/4 in
Height
33 1/4 in
Length (Straight Wireway)
33 3/4 in

Details

Material
Polymer
Color
Blue
Item
Laboratory Utility Deep Ledge Cart
Number of Shelves
2
Includes
(2) Shelves
Number of Compartments
0
Cart Material
Polymer
Product Type
Lab Cart
Shelving Material
Polymer
ADA Compliant
Not ADA Compliant
Maximum Load Capacity
400 lb

Description

Laboratory Utility Deep Ledge Cart, Number of Compartments 0, Material Polymer, Color Blue, Height 33-1/4 In., Width 21-1/2 In., Length 33-3/4 In., Includes (2) Shelves

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.