This item is Discontinued.

Acme Electric Dc Power Supply, 90 to 254VAC, 24VDC, 480W, 17.1 to 20, Din Rail DM12420

Dc Power Supply, 90 to 254VAC, 24VDC, 480W, 17.1 to 20, Din Rail (Discontinued)

  • Mfr # DM12420
  • Zoro # G0801394
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DM12420
Zoro #
G0801394
UPC #
047503140079
Country of Origin
China

Dimensions

Height
5.12 in
Width
6.14 in
Depth
4.96 in

Details

Item
DC Power Supply
Input Voltage
90 to 254V AC
Output Voltage
24V DC
Power Rating
480W
Output Amps
17.1 to 20
Mounting
DIN Rail
Case Material
Metal Case
Style
Switching
Hz
47 to 63
Features
Narrow Width Conserves Valuable Space On The DIN Rail, High Peak Power Eliminates the Need to Oversize Your Power Supply, Adjustable Output Voltage Compensates For Voltage Drop, Universal Input without Voltage Gaps for Full Product Application Versatality, Full Enclosed Touch-Safe Enclosure and Terminals, Capable of Parallel Connection to Provide Redundancy for Critical Load Applications
Operating Temp. Range
-10 Degrees to 60 Degrees C
Series
DM
Status Indicator
Green/Overload Red LED
Peak Amps
25
Hold Up Time
Greater Than or Equal to 20 msec
Standards
cUL , CE, UL 508, Class 1 Div 2, RoHS, SEMI F47-200, TUV
Output Noise
Less Than 100mV

Description

DC Power Supply, Input Voltage 90 to 254V AC, Output Voltage 24V DC, Power Rating 480W, Output Amps 17.1 to 20, Mounting DIN Rail, Switching, Case Material Metal Case, Height 5.12 in, Width 6.14 in, Depth 4.96 in, Series DM, Hz 47 to 63, Peak Amps 25, Output Noise Less Than 100mV, Hold Up Time Greater Than or Equal to 20 msec, Status Indicator Green/Overload Red LED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.