#8-32 Socket Head Cap Screw, Button, Zinc Plated Steel, 3/8 in Length

  • Mfr # 3005

  • Zoro # G0801530


product price:  $0.46
/ea
Sold in multiples of 20 for $9.20

Key Features

Button Head
Hex Drive
Thread Size
#8-32
Screw Length
3/8 in
Material
Steel
Finish
Zinc Plated
Drive Size
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3005
Zoro #
G0801530
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Screw Length
3/8 in
Drive Size
3/32 in
Head Height
.082â€
Dia./Thread Size
#8-32

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Color
Black
Weight
0.003

Description

Button Head Socket,Bhscs,8-32 X .375 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.