1" Female Coupler x MNPT 316 SS Coupler

  • Mfr # 3LW95

  • Zoro # G0803835


product price:  $40.89
/ea

Key Features

Fittings Sub-Category
Couplers
Body Material
316 Stainless Steel
Coupling Type
Type B
Connection Type
NPT
Coupler Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3LW95
Zoro #
G0803835
UPC #
190735910238
Country of Origin
Taiwan, Province of China

Dimensions

Coupler Size
1"
Pipe Size
1"
Overall Length
2-9/32"
Thread Size
1 in -11-1/2
Socket Inside Diameter
1 15/32 in
Hose Fitting Size
1"
Coupling Size
1"
Socket"side Diameter
1-15/32"
Pipe Size - Pipe Fitting
1"

Details

Fittings Sub-Category
Couplers
Item
Cam and Groove Coupling
Body Material
316 Stainless Steel
Coupling Type
Type B
Connection Type
NPT
Max. Pressure
250 psi
Standards
A-A-59326D
Gasket Material
Nitrile
Max. Working Pressure @ 70 F
250 psi
Fitting Type
MNPT
Coupling Component
Socket
Hose Fitting Gender
Male
Includes Locking Arm
Yes
Pipe Fitting Material
316 Stainless Steel
For Hose I.D.
1"
Fitting Connection Type
Female Coupler x MNPT
Basic Pipe Fitting Material
Metal
Type
B
Material of Construction
316 Stainless Steel
Connection
Female Coupler x MNPT

Description

Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type B, Coupling Size 1 in, Male, Connection Type NPT, Hose Fitting Size 1 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 15/32 in, Gasket Material Nitrile, Overall Length 2 9/32 in, Includes Locking Arm Yes, Thread Size 1 in -11-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.