
Fire Extinguisher Mounting Bracket, Steel, For 10 lb Tank Weight, For Use With PROPLUS10, PRO10TCM
Mfr # 366242
Zoro # G0804097
product price:Â $54.99
/eaKey Features
Material
Steel
For Tank Weight
10 lb
For Use With
Kiddie PROPLUS10, PRO10TCM
Color
Black
Bracket Type
Marine/Vehicle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
366242
Zoro #
G0804097
UPC #
047871662425
Country of Origin
China
Dimensions
For Tank Diameter
5.25 in
Details
Item
Fire Extinguisher Bracket
Material
Steel
For Tank Weight
10 lb
For Use With
Kiddie PROPLUS10, PRO10TCM
Color
Black
Bracket Type
Marine/Vehicle
For Number of Extinguishers
(1) 10 lb
For Extinguisher Type
Dry Chemical
For Location
Outdoor
Resistance Properties
Corrosion Resistant
For Extinguisher Manufacturer
Kidde
Body Material
Steel
Type
Dry Chemical
Strap Material
Stainless Steel
Products By Industry
Electrical
Description
Fire Extinguisher Bracket, For Extinguisher Type Dry Chemical, For Location Outdoor, For Tank Weight 10 lb, For Use With PROPLUS10, PRO10TCM, Mounting Location Marine, Vehicle, Strap Material Stainless Steel, Body Material Steel, Bracket Type Marine/Vehicle, Color Black, For Extinguisher Manufacturer Kidde, For Number of Extinguishers (1) 10 lb, For Tank Diameter 5.25 in, Resistance Properties Corrosion Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.