
#4-40 Socket Head Cap Screw, Plain Titanium, 1/2 in Length
Mfr # ZS75504C08
Zoro # G0805224
product price:Â $19.19
/eaKey Features
Hex Drive
Thread Size
#4-40
Screw Length
1/2 in
Material
Titanium
Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZS75504C08
Zoro #
G0805224
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Screw Length
1/2 in
Details
Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
SHCS Titanium Gr 5-USA, 4-40X1/2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.