Level Mount, Swivel Stud, 5/8-11, 3in Base, Height: 9.125 in
Mfr # BNYLC38
Zoro # G0805542
product price:Â $16.29
/eaKey Features
Load Capacity
5,000 lb
Thread Size
5/8"-11
Leveling Mount Type
Swiveling Stud
Base Dia.
3 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BNYLC38
Zoro #
G0805542
UPC #
-
Country of Origin
United States
Dimensions
Height
9.13 in
Thread Size
5/8"-11
Base Dia.
3 in
Bolt Length
8 in
Hex Size
7/8 in
Overall Height
9.13 in
Base Diameter
3 in
Details
Item
Male-End Leveling Mount
Load Capacity
5,000 lb
Leveling Mount Type
Swiveling Stud
Material
Steel
Finish
Clear Zinc-Plated
Hex
7/8 in
Base
Nylon
Construction
Steel
Includes
Jam Nut
Base Material
Nylon
Includes Mounting Holes
Mounting Holes Included
Connection Type
Threaded Stud
Anti-Vibration
No
Series
PolyMount
Swivel Angle
15 Degrees
Base Shape
Round
Description
Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 3 in, Height 9.13 in, Load Capacity 5,000 lb, Thread Size 5/8 In.-11, Construction Steel, Hex 7/8 in, Includes Jam Nut, Connection Type Threaded Stud, Bolt Length 8 in, Base Material Nylon, Swivel Angle 15 Degrees , Base Shape Round, Anti-Vibration No, Series PolyMount, Base Nylon, Socket Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.