Zoro Homepage
This item is Discontinued.
Norton Abrasives Flap Wheel, CA/AO, 2x1x1/4-20 Shank, 80G 69957394193

Flap Wheel, CA/AO, 2x1x1/4-20 Shank, 80G (Discontinued)

  • Mfr # 69957394193
  • Zoro # G0806041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69957394193
Zoro #
G0806041
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
2"
Width
1"
Shank Size
1/4"-20

Details

Item
Flap Wheel With Shank
Grit
80
Grade
Medium
Abrasive Material
Ceramic
Abrasive Type
Coated
Series
R369
Max. RPM
23,000
Shank Type
Threaded

Description

Flap Wheel With Shank, Abrasive Material Ceramic, Abrasive Type Coated, Grit 80, Series R369, Shank Size 1/4 In.-20, Grade Medium, Shank Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.