Zoro Homepage
This item is Discontinued.
Schlage Medium Duty Lever Lockset, Saturn, Privacy AL40S SAT 626

Medium Duty Lever Lockset, Saturn, Privacy (Discontinued)

  • Mfr # AL40S SAT 626
  • Zoro # G0808053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL40S SAT 626
Zoro #
G0808053
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1 3/8 in to 1 7/8 in
For Door Thickness
1-3/8 to 1-7/8"

Details

Item
Lever
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Grade
2
Lockset Grade
2
Finish
Satin Chrome
Lockset Handle Type
Lever
Series
AL
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Number of Pins
6
Strike Dim.
1 1/4 in x 4 7/8 in
Style
AL Saturn
Includes
Mounting hardware
Handle Material
Heavy Gauge Steel
Lockset Performance Strength
Medium Duty
Lockset Finish
Satin Chrome
Lockset Fire Rating
3 hr
ADA Compliant
No
Ligature Resistant
No
Mortise / Cylindrical
Cylindrical
Strike Type
ASA Strike
Number of Keys
2
Standards
ANSI 156.2, Series 4000
Material
Heavy Gauge Steel
Keying
Unkeyed
Fire Rated
3 hr.

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style AL Saturn, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI 156.2, Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Handle Material Heavy Gauge Steel, Includes Mounting Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Number of Keys 2, Number of Pins 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.