This item is Discontinued.

Wera Power Bit, 1/4", #3, Steel 05060043001

Power Bit, 1/4", #3, Steel (Discontinued)

  • Mfr # 05060043001
  • Zoro # G0808595
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
05060043001
Zoro #
G0808595
UPC #
013288015013
Country of Origin
Czechia

Dimensions

Shank Size
1/4"
Point Size
#3

Details

Bit Style
Pozidriv(R)
Fastening Tool Item
Socket Bit
Fastening Tool Material
Steel
Item
Power Bit
SAE or Metric
SAE, Metric
Impact Rated
No
Material
Steel
Application
For Use In Driving Screws And Other Fasteners By Hand Tool Application Or With Corded Or Cordless Drills

Description

Power Bit, Bit Style Pozidriv(R), Fastening Tool Material Steel, Impact Rated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.