Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0760-1450086
Zoro #
G0808963
UPC #
-
Country of Origin
United States
Dimensions
Length
48"
Width
96"
Thickness
1"
Details
Item
Foam Sheet
Material
Polyurethane
Color
White
Description
Foam Sheet, Polyurethane, White, Length 48 In., Width 96 In., Thickness 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.