Center Mount Convex Mirror
Mfr # 708501
Zoro # G0809426
product price:Â $22.69
/eaKey Features
Dia. (In.)
8 1/2 in
Motorized
No
Heated
No
Material
Stainless Steel
Flat or Convex
Convex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
708501
Zoro #
G0809426
UPC #
728974092424
Country of Origin
Taiwan, Province of China
Dimensions
Dia. (In.)
8 1/2 in
Mirror Size
8 1/2 in
Mirror Diameter
8 1/2 in
Details
Motorized
No
Heated
No
Material
Stainless Steel
Flat or Convex
Convex
Type
Blind Spot
Shape
Round
Lighted
No
Item
Spot Mirror
Includes
Display Box, L Bracket or Tube Bracket, Mounting Hardware
Mounting Style
Bracket and Bolts
Mirror Type
Blind Spot
Mirror Profile
Convex
Backing Finish
Stainless Steel
Backing Material
Stainless Steel
Lighting Option
Not Lighted
Adjustable
Yes
Mirror Material
Glass
For Vehicle Side
Driver, Passenger
Mounting Hardware Included
Yes
Backing Color
Silver
Description
Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Adjustable Yes, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Material Glass, Mirror Size 8 1/2 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.