Zoro Homepage
This item is Discontinued.
Carol Portable Cord, SJOOW, 12 AWG, 250 ft. L, 20A 01481.35T.05

Portable Cord, SJOOW, 12 AWG, 250 ft. L, 20A (Discontinued)

  • Mfr # 01481.35T.05
  • Zoro # G0809751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01481.35T.05
Zoro #
G0809751
UPC #
079407304554
Country of Origin
Unknown

Dimensions

Wire Size
12 AWG
Length
250 ft.
Spool Length
250 ft.
Nominal Outside Dia.
0.48"
Length (Straight Wireway)
250 ft

Details

Number of Conductors
4
Jacket Color
Yellow
Jacket Material
EPDM Rubber
Item
Portable Cord
Max. Amps
20
Wire Color
Black, White, Red, Green
Features
UV and Weather Resistant
Indoor / Outdoor
Indoor/Outdoor
Temp. Range
-40 Degrees to 194 Degrees F
Standards
UL Flexible Cord, CSA Flexible Cord, MSHA Approved, RoHS Compliant
Max. Voltage
300
Jacket Type
SJOOW
Conductor Material
Copper
Stranded / Solid
Stranded
Voltage
300V
Gauge/Conductor
12/4

Description

Portable Cord, Number of Conductors 4, Wire Size 12 AWG, Jacket Material EPDM Rubber, Wire Color Black, White, Red, Green, Jacket Color Yellow, Length 250 ft, Voltage 300V, Nominal Outside Dia. 0.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.