TemperatureHumidityMeter, Onboard, NoNIST

  • Mfr # TH-3

  • Zoro # G0809812


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Application
HVAC/R
Humidity Accuracy
+/-3%
Includes
Sensor Cover
Battery Type
9V
Temp. Range (F)
-4 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TH-3
Zoro #
G0809812
UPC #
095969414845
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Overall Depth
1.3 in
Manufacturer Warranty Length
1 yr
Overall Height
9.5 in
Overall Width
2.1 in

Details

Item
Temperature Humidity Meter
Application
HVAC/R
Humidity Accuracy
+/-3%
Includes
Sensor Cover
Battery Type
9V
Temp. Range (F)
-4 Degrees to 140 Degrees F
Temp. Accuracy (F)
+/-1.6 Degrees F
Relative Humidity Range
0 to 100%
Temp. Range (C)
-20 Degrees to 60 Degrees C
Data Hold
Yes
Temp. Resolution (F)
0.1 Degrees F
Temp. Accuracy (C)
+/-0.8 Degrees C
Memory
Min/Max
Special Features
Relative Function Monitors Humidity and Temperature Changes, Extended Probe Stem to Easily Access Air Ducts
Temp. Resolution (C)
0.1 Degrees C
Auto Power Off
Yes
Humidity Resolution
0.1 %
Response Time
180 sec
Display
LCD
Sensor Type
Capacitance
Data Logging
No
Sampling Rate
0.4 sec
Display Screen Type
LCD
Low Battery Indicator
Yes
Includes Probes
Yes
Properties Measured
Ambient Temperature, Relative Humidity
Battery Run Time
85 hr
Standards
CE Certified
Operating Temperature Range
0 Degrees to 40 Degrees C
Ambient Temperature Range
-4 Degrees to 140 Degrees F
Meter Type
Basic Function Relative Humidity & Temperature Meter
Min/Max Memory
Yes
Probe Design
Onboard
Includes Batteries
Batteries Included
Ambient Temperature Accuracy
+/-1.6 Degrees F
Humidity Range
0% to 100%
Includes Case
Case Included
Auto Shut-Off
Yes (30 min)
Weight
6.4 oz
IP/NEMA Rating
Not Rated
Includes Low Battery Indicator
Low Battery Indicator
Ambient Temperature Measurement - Maximum
140 Degrees F
Ambient Temperature Measurement - Minimum
-4 Degrees F
Includes Probe
Probe Included
Includes Data Hold
Data Hold
Includes Data Logging
No Data Logging Included
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Product Type
Relative Humidity and Temperature Meter
Infrared Temperature Measurement - Maximum
140 Degrees F
Humidity Measurement - Minimum
0 %
Humidity Measurement - Maximum
100 %

Description

Temperature Humidity Meter, 0 to 100 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, -4 Degrees to 140 Degrees F Temp. Range (F), +/-1.6 Degrees F Temp. Accuracy (F), 0.1 Percent Humidity Resolution, Sensor Type Capacitance, Display LCD, Memory Min/Max, Battery Type 9V, Auto Power Off Yes, Data Hold Yes, Response Time 180 sec, Data Logging No, Includes Sensor Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.