This item is Discontinued.

Eaton Bussmann Fuse, JCK Series, 2540VAC JCK-B-18R

Fuse, JCK Series, 2540VAC (Discontinued)

  • Mfr # JCK-B-18R
  • Zoro # G0810835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JCK-B-18R
Zoro #
G0810835
UPC #
051712675215
Country of Origin
United States

Dimensions

Length (Straight Wireway)
14 3/16 in

Description

Fuse, Class R-Rated, JCK Series, Time Delay, Body Style Bolt-On, Interrupt Rating 80kA (Asym.) 50kA (Sym.), Length 14 3/16 in, Diameter 3 in, Body Material Fiberglass, Dual Element, Standards UL Recognized (Guide MSSS2, File E96676)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.