Rubber Bulletin Board 48"H x 72"W
Mfr # ATR46-CF
Zoro # G0811106
product price:Â $261.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Width
72 1/2 in
Height
48.5 in
Board Material
Recycled Rubber
Frame Color
Silver
Frame Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ATR46-CF
Zoro #
G0811106
UPC #
014935077167
Country of Origin
United States
Dimensions
Width
72 1/2 in
Height
48.5 in
Size
4'W x 6'H
Overall Width
72 1/2 in
Overall Height
48 1/2 in
Details
Board Material
Recycled Rubber
Board Color
Black, Multicolor Speckle
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
For Use
Indoors
Mounting/Mobility Type
Wall Mounted
Item
Bulletin Board
Board Frame Material
Aluminum
Board Style
Push-Pin
Includes
Mounting Hangers
Features
Fade Resistant, Self-healing, Stain Resistant
Color
Confetti
Includes Frame
Frame Included
Interior/Exterior Use
Interior
Description
Bulletin Board, Board Material Recycled Rubber, Board Color Black, Multicolor Speckle, Board Frame Material Aluminum, Width 72 1/2 in, Height 48 1/2 in, Frame Color Silver, For Use Indoors, Includes Mounting Hangers, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.