Shaft Collar, Clamp, 1Pc, 6mm, Steel

  • Mfr # MCL-6-F

  • Zoro # G0811474


product price:  $5.15
/ea

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp
Outside Dia.
16 mm
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCL-6-F
Zoro #
G0811474
UPC #
634529012734
Country of Origin
United States

Dimensions

Bore Dia.
6 mm
Outside Dia.
16 mm
Dimension Type
Metric
Width
9 mm
Screw Size
M3 x 8
Clearance Dia.
20.8 mm
Width Tolerance
+0.076/-0.254 mm
Bore Diameter
6 mm
Clearance Diameter
20.8 mm
Collar Outside Diameter
16 mm
Screw Thread Size
M3
For Shaft Diameter
6 mm
Collar Width
9 mm

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
1
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Item
Shaft Collar
Shaft Locking Type - Couplings
1 Piece Clamp
Material - Collars
Black Oxide 1215 Lead Free Steel
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
System of Measurement
Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS Compliant
Bore Tolerance
+0.050/+0.012 mm
Screw Seating Torque
2.1 N-m
Included Screws
(1) Hex Socket Cap Screw
Collar Material
Carbon Steel
Maximum Operating Temperature
176 Degrees C
Collar Material Grade
1215
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees C
Collar Construction
1-Piece
Screw Material Finish
Black Oxide
Bore Type
Round
Shaft Tolerance
+0.000/-0.013 mm
Collar Material Finish
Black Oxide
Screw Location from Center
5.51 mm
Finish
Hot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Screw Location (R)
5.51 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Finish
Black Oxide
Weight
0.0242 lbs
Number of Screws
1

Description

Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 6 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 16 mm, Inside Height to Flat Not Applicable, Clearance Diameter 20.8 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.