Spiral Wrap, 2 in Max Bundle Dia., 100 ft, Polyethylene, Off White
Mfr # T25F-C
Zoro # G0813741
product price:Â $68.15
/eaKey Features
For Maximum Bundle Diameter
2 in
Wall Thickness
0.04 in
Length
100 ft
Material of Construction
Polyethylene
Color
Off White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T25F-C
Zoro #
G0813741
UPC #
074983705542
Country of Origin
United States
Dimensions
For Maximum Bundle Diameter
2 in
Wall Thickness
0.04 in
Length
100 ft
Width
1/4 in
For Minimum Bundle Diameter
3/16 in
Outside Dia.
0.25 in
Details
Item
Spiral Wrap
Material of Construction
Polyethylene
Color
Off White
Standards
UL Recognized - E141152, UL 94HB
Temp. Range
-40 Degrees to 122 Degrees F
Description/Special Features
Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing; Flammability Rating: UL94-HB
Properties
Abrasion Resistant
Product Model
T25F-C
Environment
Indoor
Includes
Installation Tool
Application
Harness Multiple Cables Into a Single Manageable Bundle; Allows Breakouts of Single/Multiple Cables; Provides Abrasion Protection for Wire, Cables, Hoses, and Tubing
Description
Spiral Wrap, Properties Abrasion Resistant, Material Polyethylene, Max. Operating Temperature 122 Degrees F, Min. Operating Temperature -40 Degrees F, Color Off White, Wall Thickness 1/16 in, Length 100 ft, Width 1/4 in, Standards UL Recognized - E141152, UL 94HB, For Maximum Bundle Diameter 2 in, For Minimum Bundle Diameter 3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.