This item is Discontinued.

Norton Abrasives Flaring Cup Wheel, 3-3/4In, 150, 11V9 69014195679

Flaring Cup Wheel, 3-3/4In, 150, 11V9 (Discontinued)

  • Mfr # 69014195679
  • Zoro # G0815035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69014195679
Zoro #
G0815035
UPC #
690141956795
Country of Origin
Unknown

Dimensions

Thickness
1.50"
Abrasive Depth
1/16"
Overall Thickness
1 1/2 in

Details

Item
Grinding Wheel
Abrasive Material
Cubic Boron Nitride
Max. RPM
9680
Specification
AZTEC.007-150-1/16
Bond Type
Resin
Grit
150
Wheel Type
Type 11
Maximum Operating Speed
9,680 RPM

Description

Grinding Wheel, Abrasive Depth 1/16 in, Abrasive Material Cubic Boron Nitride, Grit 150, Overall Thickness 1 1/2 in, Specification AZTEC.007-150-1/16, Wheel Type Type 11, Maximum Operating Speed 9,680 RPM, Bond Type Resin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.