Piano Hinge, Stainless Steel, Full Surface Mounting, 1 1/2 in Leaf W x 72 in Leaf H

  • Mfr # 1JEJ9

  • Zoro # G0815717


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Door Leaf Height
72 in
Door Leaf Thickness
0.06 in
Door Leaf Width
1 1/2 in
Finish
Stainless steel
Holes per Leaf
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JEJ9
Zoro #
G0815717
UPC #
190735030332
Country of Origin
Multiple

Dimensions

Door Leaf Height
72 in
Door Leaf Thickness
0.06 in
Door Leaf Width
1 1/2 in
Pin Dia.
1/8 in
Frame Leaf Height
72 in
Overall Width
3 in
Frame Leaf Width
1 1/2 in
Length
6 ft
Frame Leaf Thickness
0.06 in
Overall Knuckle Height
1/2 in
Width
3"
Height
6 ft.
Pin Diameter
1/8 in
Hinge Length
6 ft

Details

Finish
Stainless steel
Holes per Leaf
36
Material
Stainless Steel
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Can Be Cut to Size With A Hacksaw
Ligature Resistant
No
Hardware
Not included
Item
Piano Hinge
Holes
With
Pin Material
Stainless Steel
Hole Spacing
3 in
Pin Type
Nonremovable
Bearing Type
Plain
Color
Natural
Hand Orientation
Non-Handed
Resistance Properties
Corrosion-Resistant
Removable Pin
No
Number of Holes per Leaf
36
Range of Motion - Maximum
180 Degrees
Includes Hardware
Hardware Not Included
Mounting Style
Full Surface
ANSI/BHMA Finish
Bright Stainless Steel

Description

Piano Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Stainless Steel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 3 in Hole Spacing, 36 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Stainless Steel Pin Material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.