Battery Splice, 1/0 AWG, Tin, PK10

  • Mfr # 84-9555

  • Zoro # G0816575


product price:  $21.15
/pk 10, $2.11/ea

Key Features

Color
Tin
Connection Material
Tin/Copper
Connection Type
Crimp/Solder
Gauge
1/0 ga.
Connection
Crimp/Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-9555
Zoro #
G0816575
UPC #
-
Country of Origin
China

Details

Item
Battery Splice
Color
Tin
Connection Material
Tin/Copper
Connection Type
Crimp/Solder
Gauge
1/0 ga.
Connection
Crimp/Solder
Type
Battery Connectors
Features
Heavy Tin-Plated for Superior Conductivity and Resistance to Corrosion

Description

Battery Splice, Gauge 1/0 AWG, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.