This item is Discontinued.

Rittal Enclosure, 5.90 in D, Hinged JB141206H4

Enclosure, 5.90 in D, Hinged (Discontinued)

  • Mfr # JB141206H4
  • Zoro # G0816636
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JB141206H4
Zoro #
G0816636
UPC #
639889832855
Country of Origin
United States

Dimensions

Usable Opening Depth
5.45 in
Height
13.80 in
Width
11.80 in
Depth
5.90 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
Yes
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Material
304 Stainless Steel
Includes
Accessory Hardware Bag
Gasket
Polyurethane
Basic Material
Metallic
Standards
UL Listed, cUL
IP Rating
66
Enclosure Cover Features
180 Degrees Hinge, Screwdriver Insert
Interior Panel
5AAK5
NEMA Rating
3R, 4X, 12
Knockouts / No Knockouts
Knockouts
Series
JB
Metal Gauge
16

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Stainless Steel, Depth 5.90 in, Enclosure Cover Features 180 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 13.80 in, Includes Accessory Hardware Bag, Interior Panel 5AAK5, IP Rating 66, Metal Gauge 16, Wall Mounting, Series JB, Standards UL Listed, cUL, Usable Opening Depth 5.45 in, Width 11.80 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.