Full Face Respirator, 7600, Not Rated, Threaded, Size, M/L 0 Cartridges Included

  • Mfr # 760008AW

  • Zoro # G0816864


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
760008AW
Zoro #
G0816864
UPC #
821812000510
Country of Origin
Mexico

Dimensions

Mask Size
M/L
Size
M/L

Details

Item
Full Face Respirator
Standards
NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Neoprene
Respirator Connection Type
Threaded
Typical Application
Automotive, Chemical Manufacturing, Paint Spraying, Painting, Petrochemical, Pharmaceutical, Utilities, Woodworking
Number of Cartridges Included
0
Series
7600
NIOSH Rating
Not Rated
Mask Headstrap Type
5-Point HeadStrap
Includes
Nose Cup, Welding Attachment
Full Face Suspension Type
Hook-and-Loop (5-Point)
Suspension Adjustment Type
Hook-and-Loop
Number of Suspension Points
5
Faceplate Features
Wide Field of Vision

Description

Full Face Respirator, 7600 Series, M/L, Cartridges Included No, Includes Nose Cup, Welding Attachment, Facepiece Material Silicone, Respirator Connection Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.