M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length

  • Mfr # 11-6512

  • Zoro # G0817000


product price:  $0.69
/ea
Sold in multiples of 14 for $9.66

Key Features

Hex Drive
Thread Size
M6-1.00
Screw Length
12 mm
Material
Steel
Finish
Black Oxide
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-6512
Zoro #
G0817000
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Screw Length
12 mm
Drive Size
5 mm
Head Height
5.85mm
Dia./Thread Size
M6-1.00

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Drive Type
Hex
System of Measurement
Metric
Color
Black
Thread Style
Fully Threaded
Weight
0.01

Description

M6 X 12mm Shcs Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products