M6-1.00 Socket Head Cap Screw, Flat, Black Oxide Steel, 16 mm Length

  • Mfr # 11-6716

  • Zoro # G0817122


product price:  $0.61
/ea
Sold in multiples of 15 for $9.15

Key Features

Flat Head
Hex Drive
Thread Size
M6-1.00
Screw Length
16 mm
Material
Steel
Finish
Black Oxide
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11-6716
Zoro #
G0817122
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Screw Length
16 mm
Drive Size
4 mm
Head Height
3.72mm
Dia./Thread Size
M6-1.00

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
System of Measurement
Metric
Color
Black
Thread Style
Fully Threaded
Weight
0.008

Description

M6 X 16mm Fhscs Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.