M8-1.25 Socket Head Cap Screw, Button, Blue Zinc Plated Steel, 20 mm Length

  • Mfr # 13-3941

  • Zoro # G0817509


product price:  $0.58
/ea
Sold in multiples of 16 for $9.28

Key Features

Button Head
Hex Drive
Thread Size
M8-1.25
Screw Length
20 mm
Material
Steel
Finish
Blue Zinc Plated
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13-3941
Zoro #
G0817509
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-1.25
Screw Length
20 mm
Drive Size
5 mm
Head Height
4.23mm
Dia./Thread Size
M8-1.25

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Blue Zinc Plated
Head Type
Button
Drive Type
Hex
System of Measurement
Metric
Color
Blue
Thread Style
Fully Threaded
Weight
0.02

Description

M8 X 20mm Bhscs Blue Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.