
M6-1.00 Socket Head Cap Screw, Button, Blue Zinc Plated Steel, 16 mm Length
Mfr # 13-6316
Zoro # G0817859
product price:Â $0.61
/ea
Sold in multiples of 15 for $9.15
Key Features
Button Head
Hex Drive
Thread Size
M6-1.00
Screw Length
16 mm
Material
Steel
Finish
Blue Zinc Plated
Drive Size
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
13-6316
Zoro #
G0817859
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1.00
Screw Length
16 mm
Drive Size
4 mm
Head Height
3.15mm
Dia./Thread Size
M6-1.00
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Blue Zinc Plated
Head Type
Button
Drive Type
Hex
System of Measurement
Metric
Color
Blue
Thread Style
Fully Threaded
Weight
0.009
Description
M6 X 16mm Bhscs Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.