Pain Relief, Tablet, 220mg, PK100

  • Mfr # 23733

  • Zoro # G0818736


product price:  $24.49
/pk 100, $0.24/ea

Key Features

Medicinal Type
Pain Relief
Formula
Naproxen Sodium
Package Type
BOX
Form
Tablet
Medicinal Flavor
Unflavored
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23733
Zoro #
G0818736
UPC #
347682237332
Country of Origin
India

Dimensions

Size
220mg
Width
2-3/4"

Details

Medicinal Type
Pain Relief
Item
Pain Relief
Formula
Naproxen Sodium
Package Type
BOX
Form
Tablet
Medicinal Flavor
Unflavored
Medicinal Form
Tablet
Includes
Spanish Labeling Where Possible
Medicinal Strength
Regular Strength
Medicinal Count
100 x 1
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count
100 x 1
Industry Type
Healthcare
Flavor
Unflavored
Purpose
Fever Reducer, Pain Relief
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Label Language
Spanish
Exterior Package Type
Box
Format
Tablet
Unit Dose
220 mg
Dose Package Type
Packets
Unit Count
100
Active Ingredient
Naproxen Sodium
Strength
Regular Strength
Number of Individual Doses
100
Individually Dosed
Individually Dosed

Description

Pain Relief, Active Ingredient Naproxen Sodium, Dose Package Type Packets, Unit Dose 220 mg, Number of Individual Doses 100, Format Tablet, Exterior Package Type Box, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Strength Regular Strength, Flavor Unflavored, Individually Dosed Individually Dosed, Label Language Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.