This item is Discontinued.

Schneider Electric 1P DC Circuit Breaker 15A 60416

1P DC Circuit Breaker 15A (Discontinued)

  • Mfr # 60416
  • Zoro # G0819567
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60416
Zoro #
G0819567
UPC #
-
Country of Origin
Unknown

Details

Item
Circuit Breaker

Description

DC Circuit Breaker, DIN Rail or Panel Mount, Miniature Circuit Breaker Type, Toggle Switch Type, C Curve Type, Number of Poles 1, 15 Amps, 60VDC, Max. DC Voltage 60 V, AIR Rating 10kA, Box Lug Terminal Connection, Min. Wire Size 18 AWG, Max. Wire Size 4 AWG, Length 3.19 In., Width 0.71 In., Depth 3 In., Fixed Instantaneous Trip, High Amp Trip Setting 210, Low Amp Trip Setting 105, Standards UL 489, CSA, CE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.