Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70570_360-S
Zoro #
G0820407
UPC #
094716360107
Country of Origin
China
Dimensions
Size
S
Thickness
0.16mm
Fits Waist Size
28 to 30"
Details
Item
Rain Bib Overall
Color
Yellow
Fabric Weight
180g
Material
Polyurethane
Inseam
31 to 32"
Includes
Elastic Suspenders, Boot Zip, Reflective Tape
Resists
water
Number of Pockets
2
Liner Material
Nylon
Gender
Men's
Seam Style
Microweld
Closure Type
snaps
High-Visibility
No
Description
Rain Bib Overall, Material Polyurethane, Gender Men's, Inseam 31 to 32 In., High-Visibility No, Fabric Weight 180g, Thickness 0.16mm, Includes Elastic Suspenders, Boot Zip, Reflective Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.