Aeroquip
Hose Assembly, hyd, 1/4 ID x 15 In, 1/4 NPT
Mfr # R2-4-15M
Zoro # G0821143
original price:
$19.00
10% off
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 5,800 psi
- Hose Inside Dia. 1/4 in
- Hose Length 15 in
- Fitting Size 1/4 in x 1/4 in
- Fitting Type MNPT x MNPT
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 96 In, 3/8 NPT 3/8 FC410 96
- AEROQUIP Hose Assembly, hyd, 3/8 IDx15 In, 9/16 JIC R2-6-15F
- AEROQUIP Hose Assembly, hyd, 1/4 IDx24 In, 7/16 JIC R2-4-24F
- AEROQUIP Hose Assembly, hyd, 3/8 IDx48 In, 9/16 JIC R2-6-48F
- AEROQUIP Hose Assembly, hyd, 1/2 ID x 48 In, 1/2 NPT 1/2 FC410 48
- AEROQUIP Hose Assembly, hyd, 3/8 IDx36 In, 9/16 JIC R2-6-36F
- AEROQUIP Hose Assembly, hyd, 3/8 ID x 36 In, 3/8 NPT R2-6-6-36M
- AEROQUIP Hose Assembly, hyd, 1 IDx60 In, 1 5/16 JIC R2-16-60F
- AEROQUIP Hose Assembly, 1 ID x 24 In, 1-11 1/2 NPT R2-16-24M
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 108" Length - 3/8" FJX x 3/8" FJX - 3250 psi XCP3-06,06FJX-06FJX,108 IN OAL
- HYDRAULI-FLEX 1" SAE 100-R2 Sn 2-Wire Msha Hydraulic Hose w/ 1" Female JIC Fitting 68" R216-AJ16FJ-AJ16FJ-68"
- Aeroquip Hydraulic Hose Assemblies