
#6-32 Socket Head Cap Screw, Plain Titanium, 3/8 in Length
Mfr # ZS75506C06
Zoro # G0821631
product price:Â $19.59
/eaKey Features
Hex Drive
Thread Size
#6-32
Screw Length
3/8 in
Material
Titanium
Finish
Plain
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZS75506C06
Zoro #
G0821631
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Screw Length
3/8 in
Details
Item
Socket Head Cap Screw
Material
Titanium
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Description
SHCS Titanium Gr 5-USA, 6-32X3/8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.