CAD
Shop ZORO SELECT
See all product information
Create Account
Wood Screw, No. 6, 2-1/4 in, Black Phosphate Steel Trim Head Square Drive, 181 PK
- Mfr # DQTI0-60225-181P
- Zoro # G2683642
CAD Available
product price:Â
$
7.89
/pk of 181, $0.04/ea
Key Features
Trim Head
Square Drive
CAD Drawing
System of Measurement
Inch
Drive Size
#1
Material
Steel
Finish
Phosphate
Materials for Use With
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DQTI0-60225-181P
- Zoro #
- G2683642
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- System of Measurement
- Inch
- Head Type
- Trim
- Drive
- Square
- Material
- Steel
- Finish
- Phosphate
- Materials for Use With
- Wood
- Thread Style
- Partially Threaded
- Item
- Wood Screw
- Application
- For Attaching Wood to Wood
- Point Type
- A
- Type
- Wood Screw
- Thread Type
- Coarse
- Includes Nut
- Nut Not Included
- Pack Size
- Small
- Includes Washer
- Washer Not Included
- Tip Type
- Pointed
- Dimensional Standards
- ASME B18.6.1
- Shell Material
- Steel
Dimensions
- Screw Size
- #6
- Fastener Length
- 2-1/4 in
- Drive Size
- #1
- Head Dia.
- 0.21 in
- Head Height
- 0.12 in
- Head Width
- 0.21 in
- Overall Length
- 2 1/4 in
- Maximum Head Height
- 1/8 in
- Maximum Head Width
- 13/64 in
- Minimum Thread Length
- 1 33/64 in
- Maximum Drill Bit Size
- 5/64 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Wood Screw, Finish Phosphate, Material Steel, Drive Square, Screw Size #6, Fastener Length 2 1/8 in, Head Width 0.21 in, Head Height 0.12 in, Drive Size #1, Thread Style Partially Threaded, Minimum Thread Length 1 33/64 in, Pack Size Small, Maximum Head Width 13/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Point Type A, Application For Attaching Wood to Wood, Dimensional Standards ASME B18.6.1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.