Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10046
Zoro #
G0822096
UPC #
738501100461
Country of Origin
United States
Dimensions
Face Diameter
2 3/4 in
Overall Length
15 1/4 in
Head Length
4-7/8 in
Details
Item
Dead Blow Hammer
Head Material
Polymer over Composite
Head Weight
58 oz.
Handle Material
Fiberglass with Nonslip Grip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Nonsparking
Yes
Replaceable Tip
No
Head Color
Black
Handle Color
White
Tether Style
Tether Capable
Description
Dead Blow Hammer, Head Material Polymer over Composite, Head Weight 58 oz., Face Diameter 2 3/4 in, Handle Material Fiberglass with Nonslip Grip, Overall Length 15 1/4 in, Tether Style Tether Capable, Nonsparking Yes, Replaceable Tip No, Handle Color White, Head Color Black, Head Length 4-7/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.