Electrical Degreaser, 18 oz Aerosol Spray Can, Liquid

  • Mfr # S20846000

  • Zoro # G0824695


product price:  $36.79
/ea

Key Features

Container Type
Aerosol Spray Can
Size
18 oz
Cleaner Form
Liquid
Degreaser Application
Electrical, Facility Maintenance
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S20846000
Zoro #
G0824695
UPC #
075577208463
Country of Origin
United States

Dimensions

Size
18 oz
Cleaner Container Size
18 oz
Degreaser Container Size
20 oz.
Container Size
18 oz

Details

Item
Electrical Degreaser
Container Type
Aerosol Spray Can
Cleaner Form
Liquid
Degreaser Application
Electrical, Facility Maintenance
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Contains
N-Propyl Bromide
Net Weight
18 oz
Degreaser NSF Rating
K2
Flash Point
Greater Than 200 Degrees F
Cleaner Chemical Product Grouping
Contact Cleaners
Sub-Category
Electrical and Electronics Degreasers
Item - Contact Cleaners
Electrical Cleaner Degreaser
Includes Chemical
None
Standards
NSF Rated
Degreaser VOC Range
Greater than 50% / 500 g/L
Dielectric Strength
15 kV
Degreaser Item
Degreaser
Nonflammable
Yes
Cleaner Container Type
Aerosol Can
Primary Chemical
None
VOC Content
94 %
Degreaser Container Type
Aerosol Can
Chlorinated
No
Surfaces for Use On
Hard Nonporous Surfaces
Product Label
Electrical Degreaser
Biodegradable
No
Product Series
EL(TM)2846
NSF Rating
K2
Base Formula
Chemical Based Solvent
Butyl Free
No
Plastic Safe
No

Description

Electrical Degreaser, Plastic Safe No, Container Type Aerosol Spray Can, Container Size 18 oz, Cleaner Form Liquid, Dielectric Strength 15 kV, VOC Content 94 Percent, NSF Rating K2, Product Series EL(TM)2846, Nonflammable Yes, Product Label Electrical Degreaser, Chlorinated No, Standards NSF Rated, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point Greater Than 200 Degrees F, Net Weight 18 oz, Properties Nonflammable, Surfaces for Use On Hard Nonporous Surfaces

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.