3/4" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A
Mfr # BULK-RS-H40-299
Zoro # G0824941
product price:Â $81.69
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
3/4 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BULK-RS-H40-299
Zoro #
G0824941
UPC #
-
Country of Origin
Multiple
Dimensions
Rubber Thickness
3/4 in
Rubber Width
12 in
Rubber Length
3 ft
Thickness
3/4"
Width
12"
Length
36"
Overall Length
36 in
Overall Width
12 in
Overall Thickness
0.75 in
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.059 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/4 in, Abrasion Resistance Good
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.