Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1038
Zoro #
G0825002
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
11/16"-18
Screw Length
9"
Puller Length
13-1/4"
Details
Item
Jaw Puller
Includes
Jaws, Thread and Screw. Lifetime Warranty
Features
11/32" Jaw Thickness ,1" Jaw Width
Jaw Reach
8 3/4 in
Capacity
7 tons
Jaw Style
Nonreversible
Locking
No
Number of Jaws
2 or 3
Jaw Spread
11 in
Description
Mechanical Jaw Puller, Capacity 7 Tons, Jaw Reach 8 3/4 Inches, Jaw Spread 11 Inches, Number of Jaws 2/3, Screw Size 11/16-18 x 9 Inches, Jaw Style Non Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.